Goulds WP1034-02 Sump Pump (1 HP)

Goulds WP1034-02 Sump Pump (1 HP)

Goulds Submersible Sump Pump. Model: WP1034-02. S/N: 118. Impeller diameter: 6 in. Motor, 1 hp, 460 V, 2.1 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. FNPT fittings. Overall dimensions: 17 in. L x 13 in. W x 16-1/2 in. H.

Product Details

  • Stock No: DSLP038.2
  • Manufacturer: Goulds
  • Model: WP1034-02
  • Serial Number: 118

Pump Details

  • Pump Type: Sump
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 6
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 1
  • Motor Voltage: 460
  • Motor Amps: 2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 17
  • Width (Inches): 13
  • Height (Inches): 16.5

Additional Product Details

Goulds WP1034-02 Sump Pump (1 HP)