Tri Clover Positive Displacement Rotary Lobe Pump
1999 Tri Clover TSR Positive Displacement Rotary Lobe Pump. Model: TSR1NSS-10MDYOHT-AO. S/N: 489062-01. Toshiba High Efficiency World Energy Electric Motor, 1-1/2 hp, 865 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 1ft. 1 in. L x 1 ft. 1-1/2 in. W x 1ft. 4 in. H. (ACN29a)
Product Details
- Stock No: DSLP183.7
- Manufacturer: Tri-Clover
- Model: TSR1NSS-10MDYOHT-AO
- Serial Number: 489062-1