Micro Motion Mass Flow Meter System

Micro Motion Mass Flow Meter System

Micro Motion Mass Flow Meter System. Model: L065S242. S/N: 151544. Tube: 1500 psig. Connection type: clamp. Temp: -240 to 177 °C. Sensor: DL665S242. S/N: 151544. Meter type: 34. Meter factor: 19829. Flow calibration factor: 19.8295.13. Density calibration factor: 11287133404.44. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 24-1/2 in. L x 14-1/2 in. W x 10-1/2 in. H.

Product Details

  • Stock No: DSLP189.3a
  • Manufacturer: Micro Motion
  • Model: L065S242
  • Serial Number: 151544

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 24.5
  • Width (Inches): 14.5
  • Height (Inches): 10.5

Additional Product Details

Micro Motion Mass Flow Meter System