Ammonia Valve 90° - 4 in.
(3) Ammonia Valves- 90°. Handle diameter: 10 in. Inlets/outlets: (2) 4 in. dia. ports with 7 in. L x 7 in. W square flanges. Overall dimensions: 12 in. L x 10 in. W x 18 in. H.
Product Details
- Stock No: DTTC005.
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12
- Width (Inches): 10
- Height (Inches): 18