Vilter Vertical Oil Separator - 75 Gallons
(4) Vilter Vertical Oil Separators. Approximate capacity: 75 gallons. Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. MAWP: 250 psi @ 400°F. Inlets/outlets: (1) 5 in. dia. port, (1) 1/2 in. dia. port, (4) 3 in. dia. ports. Overall dimensions: 2 ft. 4 in. L x 2 ft. W x 7 ft. H.(H9).
Product Details
- Stock No: DTTC019
- Manufacturer: Vilter
- Serial Number: 3-77501-2, 3-74221-1, 3-74221-2, 3-57224-9
Tank Details
Micro Panel Details