Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: TA-50685-2 and V202J4G. Dwg: TA685 S1L, TA685 W1L, TA685 O1L. Power supply: 700 HP, 4160v, 86.3 amps, 60 Hz, 3 phase. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 8 ft. 4 in. H.

Product Details

  • Stock No: DTTC032.
  • Manufacturer: Westinghouse

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel