Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel

Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel

Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1C. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA39S1E. Power supply (top): 350 hp, 4160 V, 60 Hz. Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA839S1E. Power supply (bottom): 350 hp, 4160 V, 60 Hz. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.
Product Details
  • Stock No: DTTC044.
  • Manufacturer: Cutler-Hammer
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel