Vilter Ammonia Intercooler
Vilter Ammonia Vertical Intercooler- 300 Gallon. S/N: B-29995-7B. Nat'l Bd: 7984. Shell side MAWP: 150 psi @ 650 °F. Inlets/outlets: (1) 1/2 in. dia. port, (1) 1 in. dia. port, (2) 1-1/2 in. dia. FNPT fittings, (2) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port. Overall dimensions: 3 ft. 6 in. L x 3 ft. W x 10 ft. 10 in. H.(HB2)
Product Details
- Stock No: DTTC046.
- Manufacturer: Vilter
- Serial Number: B-29995-7B
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Estimated Capacity (Gallons): 300
- Tank National Board Number: 7984
- Tank MAWP (PSI at temp): 150 psi @ 650 °F
- Tank Inlets & Outlets Description: (1) 1/2 in. dia. port, (1) 1 in. dia. port, (2) 1-1/2 in. dia. FNPT fittings, (2) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 36
- Height (Inches): 130
Additional Product Details
- Year of Manufacture: 1956