APV Pneumatic Valve

APV Pneumatic Valve

APV Pneumatic Valve. Model: RGE41-2/40 LD-MFS P0252. S/N: H202652-3. (1) Eckardt Pneumatic positioner: Model: SRP 981. 90 psi supply air max. (1) APV Invensys Sanitary compressor type: Material no. 38BP818898. Inlet/outlet: (2) 2 in. ports. Overall dimensions: 1 ft. L x 11 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: DTTC1001
  • Manufacturer: APV
  • Model: RGE41-2/40 LD-MFS P0252
  • Serial Number: H202652-3

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 11
  • Height (Inches): 14

Additional Product Details

APV Pneumatic Valve