Evapco PMCB Series Evaporative Condenser- 585 Nominal Ton
1998 Evapco PMCB Series Evaporative Condenser. Model: PMCB-585. Rated nominal capacities: 585 tons using R-22 at 40ºF suction, 78ºF wet bulb, and 105ºF condensing conditions, and 415 tons using R-717 at 20ºF suction, 78ºF wet bulb, and 96.3ºF condensing conditions. Number of centrifugal fans: 3. Coil test pressure: 350 psig. Baldor super E fan motor: 10hp, 3 phase. U.S. fan motor: 5 hp, 3 phase. Bell and Gossett pump: Model: 5A 6-5/8 BF. Motor: 7.5 hp, 3 phase. Originally installed with Tropicana, this PMCB model offers cast aluminum fans and features Evapco's Thermal-Pak coil and a non-clogging, PVC drift eliminator and water distribution system. Inlets: (2) 1 ft. 8 in. manways, (2) 4” dia. ports, (1) 6” dia. port, (1) 2” dia. port. Outlets: (2) 4” dia. ports, (1) 6” dia. port, (2) 3” dia. ports, (2) 1 ft. 8 in. manways. Overall dimensions: 19 ft. 7 in. L x 9 ft. 9 in. W x 14 ft. H.(ACN750)(BH).
Product Details
- Stock No: DTTC2003.
- Manufacturer: Evapco
- Model: PMCB-585
- Serial Number: 985901M-3M
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions