Stainless Steel 5-Pass Shell and Tube Heat Exchangers - 1,200 sq. ft.

Stainless Steel 5-Pass Shell and Tube Heat Exchangers - 1,200 sq. ft.

(3) Stainless Steel 5-Pass Shell and Tube Heat Exchangers. (153) 1-1/2 in. dia. x 20 ft. L multi-tubes. Heat transfer surface area: approx. 1200 sq. ft. Front cover thickness: 1 in. Wall thickness: 0.055 in. Inlets: (1) 6 in. dia. product port, (1) 10 in. dia. media flanged port. Outlets: (1) 6 in. dia. product port, (1) 10 in. dia. media flanged port. Overall dimensions: 22 ft. 1 in. L x 3 ft 10 in. W x 9 ft. H. FAD

Product Details

  • Stock No: DTTC2013.
  • Manufacturer: Not Specified

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel 5-Pass Shell and Tube Heat Exchangers - 1,200 sq. ft.