Crane Deming 4066 80651201 Centrifugal Pump (50 HP, 1,400 GPM Max)
Crane Deming Centrifugal Pump. Model: 4066 80651201. S/N: DC-900689. Type: A1. Size: 8x8x12. Unit: RH. (Semi-open) impeller diameter: 10 ½ in. Capacity: 1400gpm. Baldor Industrial Motor, 50 hp, 1775 rpm, 230/460 V, 114/57 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports, (suction and discharge). Crane Deming centrifugal pumps are Frame mounted with back, pull-out designs and semi-open impellers. Applications include: water, abrasive liquids, acids and oils with uses in a variety of industrial services to include: irrigation, pollution control and cooling towers. Overall dimensions: 5 ft. 1 in. L x 3 ft. W x 2 ft. 1 in. H.(H9)(ACN76).
Product Details
- Stock No: DTTC2017.
- Manufacturer: Crane Deming
- Model: 4066 80651201
- Serial Number: DC-900689
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 1400
- Impeller Diameter (inches): 10.5
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 8
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 8
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 50
- Motor RPM: 1775
- Motor Voltage: 230/460
- Motor Amps: 114/57
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 61
- Width (Inches): 36
- Height (Inches): 25
- ACN: 76