Stainless Steel Single Shell Vertical CIP Tank- 1500 Gallon

Stainless Steel Single Shell Vertical CIP Tank- 1500 Gallon

Stainless Steel Single Shell Vertical CIP Tank- 1500 Gallon. Side-mounted sight glass. (3) Level indicator probes. 18 in. dia. manway. Inlets: (1) 1 in. dia. 150lb ANSI flange, (1) 2 in. dia. 150lb ANSI flange, (1) 6 in. dia. ports, (3) 10 in. dia. ports. Outlets: (1) 8 in. dia. flanged port with butterfly valve, (1) 10 in. dia. flanged port. Originally installed at Tropicana. These CIP tanks contained caustic solutions and were removed when that division was closed. Overall dimensions: 6 ft. 6 in. L x 6 ft. 2 in. W x 13 ft. 4 in. H.

Product Details

  • Stock No: DTTC2026.-01
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. 150lb ANSI flange, (1) 2 in. dia. 150lb ANSI flange, (1) 6 in. dia. ports, (3) 10 in. dia. ports. Outlets: (1) 8 in. dia. flanged port with butterfly valve, (1) 10 in. dia. flanged port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 74
  • Height (Inches): 160

Additional Product Details

Stainless Steel Single Shell Vertical CIP Tank- 1500 Gallon