Stainless Steel Basket Filters - 10 Cu. Ft.

Stainless Steel Basket Filters - 10 Cu. Ft.

Stainless Steel Basket Filter - 10 Cu. Ft. Filter dimensions: 11 in. dia. x 3 ft. 5 in. L. Housing dimensions: 2 ft. dia. x 3 ft. 5 in. L. Hole diameter: 1/4 in. Apollo CF8M Ball Valve, 316 stainless steel construction. Hughes Industrial Gearbox. Inlets: (1) 1 in. dia. NPT, (1) 3 in. dia. ACME fitting, (1) 3 in. dia. port with butterfly valve. Outlets: (1) 1 in. dia. NPT, (1) 10 in. dia. 150lb ANSI flanged port with butterfly valve. Originally installed at Tropicana. These basket filters were removed when that division was closed. Overall dimensions: 6 ft. 1 in. L x 4 ft. 2 in. W x 4 ft. 6 in. H.

Product Details

  • Stock No: DTTC2027.-01
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 73
  • Width (Inches): 50
  • Height (Inches): 54

Additional Product Details

  • Previously Used With: Originally installed at Tropicana. These basket filters were remvoed when that division ws close.

Stainless Steel Basket Filters - 10 Cu. Ft.