Stainless Steel Mix Tank- 1300 Gallons

Stainless Steel Mix Tank- 1300 Gallons

Stainless Steel Mix Tank- 1300 Gallons. Inside straight-wall dimensions: 6 ft. dia. x 5 ft. 8 in. H. Lightnin Agitator Drive, Model: 74Q5, S/N: 8938437101, 85.7 ratio, 20 rpm (final), 39 in. dia. agitator. Reliance Electric Motor, 5 hp, 1745 rpm, 230/460 V, 13.0/6.5 amps, 60 Hz, 3 phase. Rosemount Pressure Transmitter. Process Technologies Inc. Thermocouple. Inlets: (1) 2 in. dia. NPT, (4) 2-1/2 in. dia. S-line fittings, (1) 10 in. dia. 150lb ANSI. Outlets: (1) 2 in. dia. S-line fitting, (1) 10 in. dia. 150 lb ANSI. Overall dimensions: 10 ft. L x 7 ft. 7 in. W x 8 ft. H.(H17).

Product Details

  • Stock No: DTTC2029.
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. NPT, (4) 2-1/2 in. dia. S-line fittings, (1) 10 in. dia. 150lb ANSI. Outlets: (1) 2 in. dia. S-line fitting, (1) 10 in. dia. 150 lb ANSI.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 13.0/6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 120
  • Width (Inches): 91
  • Height (Inches): 96

Additional Product Details

Stainless Steel Mix Tank- 1300 Gallons