Stainless Steel Single Shell Insulated Tank- 1000 Gallon
Stainless Steel Single Shell Insulated Tank. Capacity: 1000 gal. Manway diameter: 18 in. Dividing baffle: 4 ft. 11 in. W x 5 ft. H. Inlets: (2) ½ in. dia. FNPT (thermowells), (2) 4 in. dia. ports. Outlets: (1) 2 in. dia. NPT (drain), (1) 3 in. dia. vent, (2) 4 in. dia. ports, (2) 4 in. dia. ports with butterfly valves. Overall dimensions: 8 ft. 10 in. L x 6 ft. 2 in. W x 9 ft. 8 in. H.
Product Details
- Stock No: DTTC2037.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (2) ½ in. dia. FNPT (thermowells), (2) 4 in. dia. ports. Outlets: (1) 2 in. dia. NPT (drain), (1) 3 in. dia. vent, (2) 4 in. dia. ports, (2) 4 in. dia. ports with butterfly valves.
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 106
- Width (Inches): 74
- Height (Inches): 116