Crane Deming Centrifugal Pump 4066 Series

Crane Deming Centrifugal Pump 4066 Series

Crane Deming Centrifugal Pump. Model: 406600001201. S/N: DC-915876. Size: 6 x 6 x 12. Nominal Capacity: 1700 gpm. Impeller diameter: 12 in. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 5 ft. 8 in. L x 2 ft. 7 in. W x 3 ft. 1 in. H.

Product Details
  • Stock No: DTTC2038.
  • Manufacturer: Crane Deming
  • Model: 407000000000
  • Serial Number: DC-915876
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crane Deming Centrifugal Pump 4066 Series