Crane Deming DEP40661661221 Centrifugal Pump (100 HP, 1,400 GPM Max)
Crane Deming Centrifugal Pump 4066 Series. Model: DEP406661661221. S/N: TMPA65705. Size: 8 x 6 x 12. Capacity: 1400 gpm. Impeller diameter: 12 in. Baldor Industrial Motor, 100 hp, 1760 rpm, 230/460 V, 224/112 amps, 60 Hz, 3 phase. Inlets: (1) 8 in. dia. flanged port. Outlets: (1) 6 in. dia. flanged port. Overall dimensions: 5 ft. 7 in. L x 2 ft. 9 in. W x 3 ft. 6 in. H.(H9/4C).
Product Details
- Stock No: DTTC2039.
- Manufacturer: Crane Deming
- Model: DEP40661661221
- Serial Number: TMPA65705
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 1400
- Max Speed RPM: 1750
- Impeller Diameter (inches): 12
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 8
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 6
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 100
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 224/112
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 67
- Width (Inches): 33
- Height (Inches): 42