Aurora 40MP Wastewater Pump (15 HP, 500 GPM Max)

Aurora 40MP Wastewater Pump (15 HP, 500 GPM Max)

1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump. Model: 40MP. S/N: P3240. Capacity: 500 gpm @ 68 head feet (~30 psi using specific gravity of water = 1). Impeller: 9-5/32 in., two-vane, semi enclosed, grade 64-45-15 ductile iron. Seal option: carbon/ceRam Industriesic, Type 21, SF1 C1. Buna ‘N’ O-rings. B.C: CH. Baldor Industrial Motor, 15 hp, 1760 rpm, 230/460 V, 38/19 amps, 60 Hz, 3 phase. Heavy duty ball-type bearings. 4140 stress proof steel Pump Shaft, 316 stainless steel shaft sleeve. Inlets: (1) ¾ in. dia. FNPT, (1) 4 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 3 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H.(ACN44).

Product Details

  • Stock No: DTTC2045.
  • Manufacturer: Aurora
  • Model: 40MP
  • Serial Number: P3240

Pump Details

  • Pump Type: Wastewater
  • Max Gallons Per Minute GPM: 500
  • Impeller Diameter (inches): 9-5/32
  • # Inlets: 2
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet Size (Inches) 3: 4
  • Inlet/Outlet Type 3: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 38/19
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 20
  • Height (Inches): 40
  • ACN: 44

Additional Product Details

  • Year of Manufacture: 1993
Aurora 40MP Wastewater Pump (15 HP, 500 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed