Ingersoll-Dresser D-824 Centrifugal Pump

Ingersoll-Dresser D-824 Centrifugal Pump

Ingersoll-Dresser Centrifugal Pump. Model: D-824. S/N: W8326. Size: 3x1.5x8. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 7 in. Maximum impeller size: 8 in. Pump mat'l: CI. Baldor industrial motor, 10 hp, 3450 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 6 in. W x 1 ft. 7 in. H. (ACN34)

Product Details

  • Stock No: DTTC2046.
  • Manufacturer: Ingersoll-Dresser
  • Model: D-824
  • Serial Number: W8326

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ingersoll-Dresser D-824 Centrifugal Pump