Polypropylene Horizontal Tank- 2,300 Gallon

Polypropylene Horizontal Tank- 2,300 Gallon

Polypropylene Horizontal Tank- 2,300 Gallon. Inside straight-wall dimensions: 5 ft. 3 in. dia. x 14 ft. 7 in. L. Inlets: (1) 2 in. dia. port, (1) 4 in. dia. port, (1) 18 in. dia. port. Outlets: (2) 1 in. dia. NPT, (1) 2 in. dia. NPT. Overall dimensions: 16 ft. L x 5 ft. 10 in. W x 9 ft. 10 in. H.

Product Details
  • Stock No: DTTC2055.
  • Manufacturer: Not Specified
Tank Details
  • Tank Materials of Construction: Polypropylene
  • Tank Inlets & Outlets Description: inlets: (1) 2 in. dia. port, (1) 4 in. dia. port, (1) 18 in. dia. port. Outlets: (2) 1 in. dia. NPT, (1) 2 in. dia. NPT.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 70
  • Height (Inches): 118
Additional Product Details
Polypropylene Horizontal Tank- 2,300 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items