RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L.

RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L.

RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L. S/N: 89580. Nat’l. Bd: 2382. Material of construction: SA516-70 steel. Original MAWP: 150 psi @ -20°F to 300°F. MDMT: 60 psi @ -40°F. Recertified by Fru-Con in 2004 with MAWP: 60psi @ -60°F. Nat’l Bd: 1173. Hydro test: 225 psi. Empty weight 19,000 lbs.

Product Details

  • Stock No: DTTC2058.
  • Manufacturer: RVS
  • Serial Number: 89580

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

RVS Recirculator Tank 108 in. Dia. x 19 ft. 10 in. L.