Westinghouse World Series Induction Motor - 500 HP, 4160 V

Westinghouse World Series Induction Motor - 500 HP, 4160 V

4160 V Westinghouse World Series Induction Motor - 500 HP. Motor specifications: 3576rpm, 4160V, 65 amps, 60 Hz, 3 phase, Frame 3506, Enclosure ODP. Space heater: 110/220 V, 1.7/.8 amps, single phase. Shaft extension from Bearing face: 4 ½ in. Shaft overall extension from face of motor: 11 in. Shaft diameter: 2-3/8 in. Overall dimensions: 4 ft. 7 ½ in. L x 5 ft. 4 ½ in. W x 3 ft. 8 in. H.(H10).

Product Details

  • Stock No: DTTC2062A
  • Manufacturer: Westinghouse
  • Serial Number: 5806AA-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Westinghouse World Series Induction Motor - 500 HP, 4160 V