Westinghouse Electric Motor- (500 HP, 2300/4160 V)

Westinghouse Electric Motor- (500 HP, 2300/4160 V)

2300 / 4160 V 1992 Westinghouse Electric Motor- 500 HP. S/N: 5749AA-1. Motor specifications: 3575 rpm, 4160 V, 65 FLA, 60 Hz, 3 phase. Frame: 3506. Enclosure: ODP. Weight: 3160 lbs. Overall dimensions: 5 ft. 4-1/2 in. L x 5 ft. 3 in. W x 3 ft. 7 in. H.

Product Details

  • Stock No: DTTC2064B.
  • Manufacturer: Westinghouse
  • Serial Number: 5749AA-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Westinghouse Electric Motor- (500 HP, 2300/4160 V)