Siemens Electric Motor - 500 HP, 4160 V
4160 Siemens Electric Motor- 500 HP. Model: 149. Motor specifications: 3565 rpm, 4160 V, 60 amps, 60 Hz, 3 phase. Continuous duty. Frame: 507US. Type: G. Shaft extension from motor face: 4 in. Shaft diameter: 2-5/8 in. Coupling hole diameter: 3-7/8 in. Overall Dimensions: 4 ft. 3 in. L x 4 ft. W x 2 ft. 9 in. H.(H10).
Product Details
- Stock No: DTTC2065B
- Manufacturer: Siemens
- Model: 149
- Serial Number: 1-5112-65035-1-2