Westinghouse World Series Electric Motor- 1000 HP

Westinghouse World Series Electric Motor- 1000 HP

1993 Westinghouse World Series Electric Motor- 1000 HP. S/N: 5806BA-01. Motor specifications: 3580 rpm, 4160 V, 122 FLA, 60 Hz, 3 phase. Frame: 4009. Enclosure: ODP. Insulation class: F. Weight: 4820 lbs. Overall dimensions: 5 ft. 6 in. L x 5 ft. 5-1/2 in. W x 4 in. H.

Product Details

  • Stock No: DTTC2067B.
  • Manufacturer: Westinghouse
  • Serial Number: 5806BA-01

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Westinghouse World Series Electric Motor- 1000 HP