Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear

Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear

1993 Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear. Model: S-10306, C-9718. Service voltage (nominal): 4160 V. Maximum design voltage: 5000 V. 60000 V BIL. Main bus: 900 amps (1200 amp capacity), 60 Hz. Short circuit 40,000 amps asym. mom. Fault close 40,000 amps asym. This was originally installed at Tropicana. Overall dimensions: 10 ft. 1 in. L x 3 ft. 3 in. W x 7 ft. 10-1/2 in. H.(ACN465)(BF).

Product Details

  • Stock No: DTTC2073.
  • Manufacturer: Powercon Corporation
  • Model: S-10306, C-9718
  • Serial Number: 00-25303
  • KVA: 1000

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 121
  • Width (Inches): 39
  • Height (Inches): 94.5
  • ACN: 465

Additional Product Details

  • Year of Manufacture: 1993
  • Previously Used With: This was originally installed at Tropicana.

Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear