Stainless Steel Hydraulic Power Pack

Stainless Steel Hydraulic Power Pack

Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Reservoir Tank- 90 Gallon. Inside straight-wall dimensions: 4 ft. L x 2 ft. 6 in. W x 1 ft. 8 in. H. Vickers Hydraulic Pump with Motor. Vickers Safety Relief Valve, Model: 2520V0 14A8, S/N: 1CC20. Pall Industrial Hydraulics Corp Filter. Overall dimensions: 4 ft. 4 in. L x 2 ft. 11 in. W x 4 ft. 4-1/2 in. H.

Product Details

  • Stock No: DTTC2080.
  • Manufacturer: Vickers

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Hydraulic Power Pack