Sanitary Centrifugal Pump

Sanitary Centrifugal Pump

Sanitary Centrifugal Pump. Impeller diameter: 8 in. Baldor Electric Motor. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 3 ft. 2 in. L x 2 ft. W x 1 ft. 10 in. H.

Product Details

  • Stock No: DTTC2100.
  • Manufacturer: Not Specified

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sanitary Centrifugal Pump