Sumitomo SM-Cyclo Inline Drive

Sumitomo SM-Cyclo Inline Drive

Sumitomo SM-Cyclo Inline Drive. Shaft diameter: 3-9/16 in. Number of sprockets: 2. Sprocket diameter: 1 ft. Number of teeth: 36. Pitch: 1 in. Baldor Electric Motor, 5 hp, 1750 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 8 in. L x 1 ft. 8-1/2 in. W x 1 ft. 5-1/2 in. H.

Product Details
  • Stock No: DTTC2105.
  • Manufacturer: Sumimoto
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 13.4/6.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 20.5
  • Height (Inches): 17.5
Additional Product Details
Sumitomo SM-Cyclo Inline Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items