Square D Company Safety Switches

Square D Company Safety Switches

Square D Company Safety Switch. Overall dimensions: 8 in. L x 5 in. W x 1 ft. 5 in. H. Square D Company Safety Switch- 30 Amp. Cat No: HU361DS. Type: 3, 3R, 4, 4x, or 12 enclosure. Max Hp: 30. Max. power supply: 600 VAC or VDC. Lugs are suitable for 140°F or 167°F copper conductors only. Overall dimensions: 8 in. L x 5 in. W x 1 ft. 5 in. H. Square D Company Safety Switch- 60 Amp. Cat No: HU362DS. Max hp: 60. Max. power supply: 600 VAC. Overall dimensions: 9 in. L x 6 in. W x 1 ft. 7 in. H.

Product Details

  • Stock No: DTTC2117
  • Manufacturer: Square D Company

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 9
  • Width (Inches): 6
  • Height (Inches): 19

Additional Product Details

Square D Company Safety Switches