Honeywell Truline Chart Recorders
Honeywell Truline Chart Recorder. Model: DR45AT-1000-40-000-0-000000-0. S/N: 9905Y940123700001. Power supply: 120/240 V, 50/60 Hz, 20 VA set to 120 VAC. Operating temperature: 32-131°F. Other characteristics: single pen, digital display, touchpad controls. Overall dimensions: 1 ft. 2 in. L x 6-1/2 in. W x 1 ft. 4-1/2 in. H.
Product Details
- Stock No: DTTC2139
- Manufacturer: Honeywell
- Model: DR45AT-1000-40-000-0-000000-0
- Serial Number: 9905Y940123700001
Previous Refrigerant
Motor Details
- Motor Voltage: 120/240
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 14
- Width (Inches): 6.5
- Height (Inches): 16.5