General Electric Motor- (300 HP, 2300 / 4160 V)

General Electric Motor- (300 HP, 2300 / 4160 V)

General Electric Motor- 300 Hp. Model: 5K811039A7. S/N: AM8404988. Motor specifications: 3570 rpm, 2400 / 4160 V, 68/39 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8110S. Type: K. Overall dimensions: 4 ft. L x 3 ft. 11 in. W x 3 ft. 4 in. H.(H10).
Product Details
  • Stock No: DTTC800B.
  • Manufacturer: GE
  • Model: 5K811039A7
  • Serial Number: AM8404988
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 300
  • Motor RPM: 3570
  • Motor Voltage: 2400/4160
  • Motor Amps: 68/39
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 8110S
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 47
  • Height (Inches): 40
Additional Product Details
General Electric Motor- (300 HP, 2300 / 4160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items