General Electric Motor (230 HP, 2400 / 4160 V)

General Electric Motor (230 HP, 2400 / 4160 V)

General Electric Motor- 230 HP. Model: 5K818827A7. S/N: AL8401870. Motor specifications: 3570 rpm, 2400 / 4160 V, 45/26 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8188S. Type: K. Overall dimensions: 4 ft. 5 in. L x 3 ft. 8 in. W x 3 ft. 4 in. H.(H10).
Product Details
  • Stock No: DTTC802B.
  • Manufacturer: GE
  • Model: 5K818827A7
  • Serial Number: AL8401870
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 230
  • Motor RPM: 3570
  • Motor Voltage: 2400/4160
  • Motor Amps: 45/26
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 8188S
Dimensions:
  • Length (Inches): 53
  • Width (Inches): 44
  • Height (Inches): 40
Additional Product Details
General Electric Motor (230 HP, 2400 / 4160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items