FES Mycom Screw Compressor Package-230 HP
FES Mycom Screw Compressor Package-230 HP. Model: 250LU-M. S/N: 2511202. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Refrigerant: R-717. Suction pressure: 12 in. Hg @ -45°F. Discharge pressure: 33 psi @ 20 °F. Capacity: 140.0 TR. Brake hp: 183.0. Brake hp per ton: 1.310. General Electric Motor, 230 hp, 3570 rpm, 2400/4160 V, 45/26 amps, 60 Hz, 3 phase. Viking Pump, Model AK4195, S/N: 505702. Baldor Super-E Motor, 5 hp, 1160 amps, 230/460 V, 16/8 amps, 60 Hz, 3 phase. Mycom Mypro-M controller, 460 V. Inlets: (1) 12 in. dia. ammonia flange. Outlets: (1) 4 in. dia. port. Overall dimensions: 13 ft. 1 in. L x 57 in. W x 94 in. H. Hours run 58,958. CF
Product Details
- Stock No: DTTC802.
- Manufacturer: FES
- Model: 250LU-M
- Serial Number: 2511202
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details