FES Mycom Screw Compressor Package-250 HP
FES Mycom Screw Compressor Package-250 HP. Model: 250LU-M. S/N: 2511221. Capacity: 140.0 tonnage rating. Brake hp: 183.0. Brake hp per ton: 1.031. Vi setting: 3.8. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Suction pressure: 12 in. Hg @ -45°F. Discharge pressure: 33 psi @ 20 °F. Oil Separator, Nat’l Bd: 20583, maximum working pressure: 250 psi, maximum temperature: 600 °F, minimum working temperature: -20 °F. Motor, 250 hp, 3555 rpm, 2300/4160 V, 56/31 amps, 60 Hz, 3 phase. Viking Rotary Pump, Model: AK 4195, S/N: 11593302. Baldor Motor, 5 hp , 1160 rpm, 208-230/460 V, 17-15.5/7.3 amps, 60 Hz, 3 phase. Mycom Mypro-M controller. Compressor shaft axial play: 0.001 in. Inlets: (1) 12 in. dia flanged ammonia port. Outlets: (1) 4 in. dia. discharge. Overall dimensions: 13 ft. L x 4 ft. 4-1/2 in. W x 6 ft. 9 in. H. Hours run 41,977.(SR50-BC).
Product Details
- Stock No: DTTC804.
- Manufacturer: FES
- Model: 250LU-M
- Serial Number: 2511221
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details