Toshiba Electrical Motor - 250 HP, 2300 / 4160 V

Toshiba Electrical Motor - 250 HP, 2300 / 4160 V

Toshiba Electrical Motor - 250 HP. Model: F2502VLG3J0. S/N: 90948590. Motor specifications: 3540 rpm, 2300/4160 V, 58/32 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Insulation class: F. Type: TIKK. Form: VCK4. Overall dimensions: 3 ft. 5 in. L x 3 ft. W x 2 ft. 1 in. H.(ACN12a).

Product Details

  • Stock No: DTTC806B.
  • Manufacturer: Toshiba
  • Model: F2502VLG3J0
  • Serial Number: 90948590

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toshiba Electrical Motor - 250 HP, 2300 / 4160 V