Toshiba Electric Motor- 250 HP, 2300 / 4160 V

Toshiba Electric Motor- 250 HP, 2300 / 4160 V

Toshiba Electric Motor- 250 HP. Model: B2502VLG3J0. S/N: 90291264. 3540 rpm, 2300 / 4160 V, 58/32 amps, 60 Hz, 3 phase. Continuous duty. Frame: 315M. Type: TIKK. Form: VCK4. Insulation class: F. NEMA design: B. Overall dimensions: 3 ft. 4 in. L x 3 ft. W x 2 ft. 3 in. H. (ACN12a).

Product Details

  • Stock No: DTTC807B.
  • Manufacturer: Toshiba
  • Model: B2502VLG3J0
  • Serial Number: 90291264

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toshiba Electric Motor- 250 HP, 2300 / 4160 V