Mycom 250SU-M Screw Compressor Package - 500 HP

Mycom 250SU-M Screw Compressor Package - 500 HP

Mycom 250SU-M Screw Compressor Package. Model: 250SU-M. Last used with R-717 producing 398.2 tons at 464.3 bhp. Brake hp per ton: 1.165. Vi setting: 3.8. Displacement: 1,110 cfm. General Electric motor, 500 hp, 3575 rpm, 2400/4160 V. E.L. Nickell Co. oil separator, MAWP: 250 psi. Mycom Mypro-M controller. Overall dimensions: 13 ft. L x 4 ft. 10 in. W x 7 ft. 8 in. H.(ACN845)CF.

Product Details

  • Stock No: DTTC813.
  • Manufacturer: FES
  • Model: 250SU-M
  • Serial Number: 2551195

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 250SU-M Screw Compressor Package - 500 HP