General Electric Motor- (500 HP, 2300 / 4160 V)

General Electric Motor- (500 HP, 2300 / 4160 V)

General Electric Motor- 500 HP. Model: 5K811052A158. S/N: AN8407267. 3575 rpm, 2400/4160 V, 107/62 amps, 60 Hz, 3 phase. Frame: 8110S. Type: K. Overall dimensions: 5 ft. L x 3 ft. 10 in. W x 3 ft. 4 in. H.
Product Details
  • Stock No: DTTC816B.
  • Manufacturer: GE
  • Model: 5K811052A158
  • Serial Number: AN8407267
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 500
  • Motor RPM: 3575
  • Motor Voltage: 2400/4160
  • Motor Amps: 107/62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 8110S
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 46
  • Height (Inches): 40
Additional Product Details
General Electric Motor- (500 HP, 2300 / 4160 V)