FES 385 / Mycom 250SUD Screw Compressor Package - 500 HP

FES 385 / Mycom 250SUD Screw Compressor Package - 500 HP

FES 385 / Mycom 250SUD Screw Compressor Package. Model: 385 / 250SUD. Refrigerant: last used with R-717 (ammonia). Baldor motor, 500 hp, 3560 rpm, 2300/4160 V. FES oil separator, MAWP: 250 psi at 200 °F, MDMT: -20 °F at 250 psi. GEA FES Micro II control panel. Nominal capacity: 398.2 tons at 464.3 bhp. Brake hp per ton: 1.165. Fixed Vi Setting: 3.6. Displacement: 1,110 cfm. Overall dimensions: 13 ft. L x 4 ft. 7-1/2 in. W x 9 ft. 3 in. H. Compressor run time: 9,165 hrs. (H4)(SR500-BC) (ACN845). CF NOTE: Package no longer has the motor. 

Product Details

  • Stock No: DTTC819.
  • Manufacturer: FES
  • Model: 385 / 250SUD
  • Serial Number: 2552517
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 385
  • Package SN: 86-0256-0302

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 250SUD
  • Compressor SN: 2552517
  • Compressor Run Time Hours: 9165
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 2772

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Micro II control panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 500
  • Motor RPM: 3560
  • Motor Voltage: 2300/4160
  • Motor Amps: 109/61
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 156
  • Width (Inches): 55.5
  • Height (Inches): 111
  • Weight (LBS): 12200
  • ACN: 845

Additional Product Details

  • Year of Manufacture: 1986

FES 385 / Mycom 250SUD Screw Compressor Package - 500 HP