Frick Reciprocating Booster Compressor- 100 HP

Frick Reciprocating Booster Compressor- 100 HP

Frick Reciprocating Booster Compressor- 100 HP. Model: 137FJ. S/N: 131/4X9. 1991 Cox Electric Motor, 100 hp, 1760 rpm, 220/440 V, 232/116 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 5 in. dia. flanged ports. Overall dimensions: 92 in. L x 50 in. W x 77 in. H.

Product Details
  • Stock No: DTTC825.
  • Manufacturer: Frick
  • Model: 137FJ
  • Serial Number: 131/4X9
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick Reciprocating Booster Compressor- 100 HP