Reliance Electric Motor - 1000 HP

Reliance Electric Motor - 1000 HP

Reliance Electric Motor - 1000 HP. Motor specifications: 3575 rpm, 2300/4160 V, 119 amps, 60 Hz, 3 phase. Continuous duty. Insulation class: F. Frame size: 23EA5810S. Estimated weight: 6,000 lbs. Overall dimensions: 4 ft. 11 in. L x 4 ft. 10 in. W x 3 ft. 2 in. H.
Product Details
  • Stock No: DTTC826B.
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reliance Electric Motor - 1000 HP