FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package - 1000 HP
FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package. Model: 775 / 320 SU-MX. Refrigerant: last used with R-717 (ammonia). Reliance electric motor, 1000 hp, 4160 rpm, 3575 rpm. FES Oil Separator, MAWP: 250 psi at 200 °F, MDMT: 20 °F. FES Micro II control panel. Mycom rotary screw compressor, Model: 320 SU-MX. Nominal capacity: 825 tons at 936.2 bhp with a 95ºF condensing temperature and a 20ºF suction temperature. Displacement: 2,236 cfm. Overall dimensions: 16 ft. 6 in. L x 5 ft. 3-1/2 in. W x 8 ft. 8 in. H. Compressor run time: 9,970 hrs since rebuilt by Mycom.(H4)(SR450)(ACN1450).
Product Details
- Stock No: DTTC826.
- Manufacturer: FES
- Model: 775 / 320 SU-MX
- Serial Number: 3251373
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details