Toshiba Electrical Motor- 450 HP, 2300 / 4160 V

Toshiba Electrical Motor- 450 HP, 2300 / 4160 V

Toshiba Electrical Motor- 450 HP. Model: F4502VLG3J0. S/N: 00182562M. Motor specifications: 3540 rpm, 2300 / 4160 V, 100/55 amps, 60 Hz, 3 phase. Continuous duty. Frame: 311LL. Form: VCK4. Overall dimensions: 4 ft. 3 in. L x 3 ft. 6 in. W x 2 ft. 5 in. H.(H10).
Product Details
  • Stock No: DTTC829B.
  • Manufacturer: Toshiba
  • Model: F4502VLG3J0
  • Serial Number: 00182562M
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba Electrical Motor- 450 HP, 2300 / 4160 V