General Electric Motor- 700 HP, 2300 / 4160 V

General Electric Motor- 700 HP, 2300 / 4160 V

2400 / 4160 General Electric Motor- 700 HP. Model: 5K821052A47. S/N: AL8401865. Motor specifications: 3575 rpm, 2400/4160 V, 154/89 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8210S. Type: K. Overall dimensions: 4 ft. 10 in. L x 4 ft. 4 in. W x 3 ft. 10-1/2 in. H.(H10).
Product Details
  • Stock No: DTTC831B.
  • Manufacturer: GE
  • Model: 5K821052A47
  • Serial Number: AL8401865
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
General Electric Motor- 700 HP, 2300 / 4160 V