Vilter 4416 16-Cylinder Bare Reciprocating Compressor

Vilter 4416 16-Cylinder Bare Reciprocating Compressor

Used Vilter 4416 16-Cylinder Reciprocating Compressor. Model: 4416. Refrigerant: Last used with R-717 (ammonia). Nominal capacity: 186 tons at 203.5 BHP with a 96.2˚F condensing temperature and a 20˚F suction temperature. Displacement: 619 cfm. Maximum speed: 1200 rpm. Liquid-cooled heads. Inlets: (1) 1-1/2 in. dia. liquid port, (1) 6 in. dia. refrigerant suction port. Outlets: (1) 1 in. dia. NPT (liquid port), (2) 3 in. dia. refrigerant discharge ports. Overall dimensions: 6 ft. 8 in. L x 3 ft. 3 in. W x 6 ft. 3 in. H.

Product Details

  • Stock No: DTTC841B.
  • Manufacturer: Vilter
  • Model: 4416
  • Package Included? No

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 4416 16-Cylinder Bare Reciprocating Compressor