Allis-Chalmers Motor- 200 HP

Allis-Chalmers Motor- 200 HP

Allis-Chalmers Motor- 200 HP. S/N: 1-5154-30117-2-1. Motor specifications: 875 rpm, 2300 V, 46.7 amps, 60 Hz, 3 phase. Frame: 30DS8. Type: AW. Ovearall dimensions: 57 in. L x 43.5 in. W x 45 in. H.(H10).
Product Details
  • Stock No: DTTC842B.
  • Manufacturer: Allis-Chalmers
  • Serial Number: 1-5153-30117-2-1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Allis-Chalmers
  • Motor Horsepower(HP): 200
  • Motor RPM: 875
  • Motor Voltage: 2300
  • Motor Amps: 46.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 30DS8
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 43.5
  • Height (Inches): 45
Additional Product Details
Allis-Chalmers Motor- 200 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items