Vilter 12-Cylinder Bare Reciprocating Compressor

Vilter 12-Cylinder Bare Reciprocating Compressor

Used Vilter 12-Cylinder Reciprocating Compressor. Refrigerant: ammonia. Liquid-cooled heads. Inlets: (1) 1 in. dia. liquid pipe, (1) 5 in. dia. refrigerant suction port. Outlets: (1) 1 in. dia. liquid pipe, (2) 3 in. dia. refrigerant discharge ports. Overall dimensions: 73-1/2 in. L x 46 in. W x 70 in. H.

Product Details

  • Stock No: DTTC843.
  • Manufacturer: Vilter
  • Package Included? No

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 12-Cylinder Bare Reciprocating Compressor