Reliance 4160V Electric Motor - 1000 HP

Reliance 4160V Electric Motor - 1000 HP

Reliance Electric Motor - 1000 HP. Motor specifications: 3575 rpm, 2300/4000 V, 215/124 amps, 60 Hz, 3 phase. Continuous duty. Frame: 19EA5810S. Insulation class: F. Shaft diameter: 2.875 inches. Overall dimensions: 5 ft. 7 in. L x 5 ft. 2 in. W x 3 ft. 2 in. H.

Product Details

  • Stock No: DTTC844B.
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1000
  • Motor RPM: 3575
  • Motor Voltage: 2300/4000
  • Motor Amps: 215/124
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 19EA5810S

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 62
  • Height (Inches): 38

Additional Product Details

Reliance 4160V Electric Motor - 1000 HP